Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6-32 x 1/8" Machine Screw - Binding Undercut Head - Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

6-32 x 1/8" Machine Screw - Binding Undercut Head - Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk

Item #: WBB2191958

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($60.00)

Price: $10.00
Product Information
Customer Review
Product Q&A
B6-32 x 1/8" Machine Screw - Binding Undercut Head - Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Binding head screws are the preferred design for making a firm electrical connection.

Product Specifications

    • FULL OR PARTIAL THREADFull
    • PACKAGE QTY100
    • THREAD LENGTHFull Thread
    • SIZE6-32
    • LENGTH1/8"
    • COUNTRY OF ORIGINImport
    • DRIVESlotted
    • BRANDBrighton-Best
    • FINISHZinc
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBER579201
    • HEAD Binding Undercut
    • MATERIALSteel
    • THREADCoarse

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!