Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20X1/2  Phillips Flat Undercut Machine Screw Fuly Threaded 18 8 Stainless Steel Blk Ox,1000 pcs
See all 98 items in product family

1/4-20X1/2 Phillips Flat Undercut Machine Screw Fuly Threaded 18 8 Stainless Steel Blk Ox,1000 pcs

Item #: WBB398306

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 146.95
Product Information
Customer Review
Product Q&A
1/4-20X1/2 Phillips Flat Undercut Machine Screw Fuly Threaded 18 8 Stainless Steel Black Ox. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

    • FULL OR PARTIAL THREADFull
    • PACKAGE QTY1000
    • SIZE1/4-20
    • LENGTH1/2"
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • BRANDKanebridge
    • FINISH18-8 Stainless Steel
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBER1408MPU188B
    • HEAD Flat Undercut
    • GRADE18-8 Stainless Steel
    • MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!