Flat Head
Type
Finish
Length
Material
Price
M5-.08X12 Din 965 & ISO 7046 Metric Phillips Flat Machine Screw Full Thread Black Ox & Oil 2000 pcs
Length
12 mm
Material
Stainless Steel
Package Quantity
2000
Finish
Black Oxide
M3 x 0.5 x 6mm - Machine Screw - Phillips Flat Head - 304 Stainless Steel - DIN 965 - Pkg of 100
Length
6 mm
Material
Stainless Steel
Package Quantity
100
Finish
Stainless Steel
6-32 x 1/4" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100
Length
1/4 in
Material
Steel
Package Quantity
100
Finish
Zinc
8-32 x 1/4" Machine Screw - Phillips Flat Head - Undercut - Steel - Zinc Plated - Pkg of 100
Length
1/4 in
Material
Steel
Package Quantity
100
Finish
Zinc
10-24 x 1/2" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100
Length
1/2 in
Material
Steel
Package Quantity
100
Finish
Zinc
L.H.Dottie® Phillips & Square Flat Head Machine Screw, 1/4"-20 x 1-1/4", 100 Pack
Length
1-1/4 in
Material
Steel
Package Quantity
100
Finish
Zinc