Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6-32x3 Slotted Pan Machine Screw Fully Threaded Zinc, Pkg of 1500
See all 369 items in product family

6-32x3 Slotted Pan Machine Screw Fully Threaded Zinc, Pkg of 1500

Item #: WBB425602

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
6-32X3 Slotted Pan Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • FULL OR PARTIAL THREADFull
    • PACKAGE QTY1500
    • SIZE6-32
    • LENGTH3"
    • COUNTRY OF ORIGINImport
    • DRIVESlotted
    • BRANDKanebridge
    • FINISHZinc
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBER0648MSP
    • HEAD Pan
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!