Round Head
Material
Price
5/16-18 x 2" Machine Screw - Round Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 583763
Package Quantity
100
Finish
Zinc
Size
5/16-18
Length
2 in
5/16-18 x 3" Machine Screw - Round Head - Phillips - Steel - Zinc CR+3 - Pkg of 100 - BBI 588751
Package Quantity
100
Finish
Zinc
Size
5/16-18
Length
3 in
1/4-20 x 1" Machine Screw - Round Head - Phillips - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 588631
Package Quantity
100
Finish
Zinc
Size
1/4-20
Length
1 in
10-24 x 3/4" Machine Screw - Round Head - Phillips - Steel - Zinc CR+3 - FT - 100 Pk - BBI 588423
Package Quantity
100
Finish
Zinc
Size
10-24
Length
3/4 in
10-24 x 1-1/2" Machine Screw - Round Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - Pkg of 100
Package Quantity
100
Finish
Zinc
Size
10-24
Length
1-1/2 in
5/16-18 x 6" Machine Screw - Round Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 583795
Package Quantity
100
Finish
Zinc
Size
5/16-18
Length
6 in