discount codeFree shipping over 300

Applied at checkout

8-32 X 5/8" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 25

8-32 X 5/8" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1656695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 17

Price: $2.70

Quantity

Popular item in this category

8-32 X 1/2" Slotted Round Head Machine Screw - 18-8 Stainless - Pkg of 25

Usually ships in 1 to 4 days

Not Yet Rated

$2.51

Customers Also Viewed

8-32 X 5/8" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 25

A straight shank fastener with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Machine screws have threads along the entire length of the shaft.

Product Specifications

  • COUNTRY OF ORIGINImport
  • DESCRIPTIONMachine Screw
  • SIZE8-32
  • BRANDGlobal Approved
  • HEAD Round
  • MATERIALStainless Steel
  • PACKAGE QTY25
  • FINISH18-8 Stainless Steel
  • DRIVESlotted
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH5/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

17 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32 X 5/8" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 25

8-32 X 5/8" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1656695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top