Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2 AN970 Military Flat Washer Cadmium Yellow, Pkg of 200

1/2 AN970 Military Flat Washer Cadmium Yellow, Pkg of 200

Item #: WBB427967

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 138.95
Product Information
Customer Review
Product Q&A
1/2 AN970 Military Flat Washer Cadmium Yellow. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • SIZE1/2
    • FINISHCadmium Yellow
    • PACKAGE QTY200
    • HEAD Flat
    • BRANDKanebridge
    • MANUFACTURERS PART NUMBERAN970-8
    • COUNTRY OF ORIGINMade In USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!