Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-64 x 1/2 MS51958, NAS-1635 Phillips Pan Machine Screw - Fine - Full Thread - S/S - Pkg of 4000
See all 265 items in product family

2-64 x 1/2 MS51958, NAS-1635 Phillips Pan Machine Screw - Fine - Full Thread - S/S - Pkg of 4000

Item #: WBB400569

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Customer Review
Product Q&A
2-64 X 1/2 MS51958, NAS-1635 Phil Pan Machine Screw Fine Full Thread 300 Series S/S DFAR. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • LENGTH INCHES 1/2
    • PACKAGE QTY4000
    • MANUFACTURERS PART NUMBERMS51958-7
    • HEAD Pan
    • SIZE2-64
    • COUNTRY OF ORIGINMade In USA
    • DRIVEPhillips
    • FINISHStainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!