Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4-16 Hex Castle Nut - Grade 5 - Carbon Steel - Zinc Clear Trivalent - Fine - Pkg of 10

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

3/4-16 Hex Castle Nut - Grade 5 - Carbon Steel - Zinc Clear Trivalent - Fine - Pkg of 10

Item #: WBB2176596

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($41.25)

Price: $13.75
Product Information
Customer Review
Product Q&A
3/4-16 Hex Castle Nut - Grade 5 - Carbon Steel - Zinc Clear Trivalent - Fine - Pkg of 10

Castle lock nuts have a slot cut into one end that projects past the nut's opening. Once the lock nut is threaded onto the fastener and rotated into position, it is secured with a cotter pin.

Product Specifications

    • SPECIFICATIONS METSAE J995, ASME B18.2.2
    • PACKAGE QTY10
    • SIZE3/4-16
    • COUNTRY OF ORIGINImport
    • BRANDEarnest
    • FINISHZinc Clear
    • UNIT OF MEASUREMENTInch (Imperial)
    • MANUFACTURERS PART NUMBER371244P
    • DESCRIPTIONHex Castle Nut
    • PROOF LOAD (PSI)96000 Lbs
    • GRADEGrade 5
    • MATERIALSteel
    • THREADFine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!