Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20 Hex Jam Nut - Grade 8 - Carbon Steel - Zinc Yellow - Coarse - Pkg of 100

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

1/4-20 Hex Jam Nut - Grade 8 - Carbon Steel - Zinc Yellow - Coarse - Pkg of 100

Item #: WBB2176164

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($39.68)

Price: $4.96
Product Information
Customer Review
Product Q&A
1/4-20 Hex Jam Nut - Grade 8 - Carbon Steel - Zinc Yellow - Coarse - Pkg of 100

Jam Nuts provide durable low profile fasteners that are normally half the height of a standard nut, and are tightened against the work surface and used in situations where a standard nut would not fit. A jam nut can also be used with a hex nut to prevent it from loosening for long lasting reliability. Nuts are designed to be driven by wrench or pneumatic tools for ease of installation.

Product Specifications

    • SPECIFICATIONS METSAE J995, ASME B18.2.2
    • PACKAGE QTY100
    • SIZE1/4-20
    • COUNTRY OF ORIGINImport
    • BRANDEarnest
    • FINISHZinc Yellow
    • UNIT OF MEASUREMENTInch (Imperial)
    • MANUFACTURERS PART NUMBER341017P
    • DESCRIPTIONHex Jam Nut
    • PROOF LOAD (PSI)90000 Lbs
    • GRADEGrade 8
    • MATERIALSteel
    • THREADCoarse

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!