discount codeFree shipping over 300

Applied at checkout

1/4-20 Machine Screw Nut 316 Stainless Steel Pkg Of 100

1/4-20 Machine Screw Nut 316 Stainless Steel Pkg Of 100

Item #: WBB1659888

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #4-40
  • 3/8-16
  • #2-56
  • #6-32
  • #8-32
  • 1/4-20

1/4-20

  • SELECT
  • Stainless Steel
  • Steel

Stainless Steel

  • SELECT
  • 18-8 Stainless Steel
  • 316 Stainless Steel
  • Zinc

316 Stainless Steel

Price: $14.00

Quantity

Popular item in this category

3/8-16 Machine Screw Nut 18-8 Stainless Steel Pkg Of 100

Usually ships in 2 to 5 days

Not Yet Rated

$9.20

Customers Also Viewed

1/4-20 Machine Screw Nut 316 Stainless Steel Pkg Of 100

This heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • COUNTRY OF ORIGINImport
  • SIZE1/4-20
  • FINISH316 Stainless Steel
  • SPECIFICATIONS METASME B18.2.2
  • MATERIALStainless Steel
  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBER3tnff904c
  • INDUSTRIESConstruction, Industrial and Marine
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 Machine Screw Nut 316 Stainless Steel Pkg Of 100

1/4-20 Machine Screw Nut 316 Stainless Steel Pkg Of 100

Item #: WBB1659888

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top