Lock Nuts
Brand
Type
Material
Color
Price
Size
#8-32
Finish
Black Oxide
Package Quantity
2000
Material
Steel
1/2-13 Serrated Flange Hex Lock Nuts Case Hardened HR15N 78/90 Zinc Bake, Pkg of 250
Size
1/2-13
Finish
Zinc
Package Quantity
250
Material
Steel
J.W. Winco GN 1804.1 Slotted Spanner Lock Nuts, Steel, with Polyamide Insert, Zinc Plated, M30 X 1.5
Size
M30 X 1.5
Finish
Zinc Plated
Package Quantity
1
Material
Steel
J.W. Winco GN 1804.1 Slotted Spanner Lock Nuts, Steel, with Polyamide Insert, Zinc Plated, M15 X 1
Size
M15 X 1
Finish
Zinc Plated
Package Quantity
1
Material
Steel
Size
1/4-20
Finish
Zinc Yellow
Package Quantity
600
Material
Steel
Size
#10-24
Finish
Zinc
Package Quantity
2000
Material
Steel