Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9/16-12 USS Jam Finished Hex Nut - Pkg of 15
See all 150 items in product family

9/16-12 USS Jam Finished Hex Nut - Pkg of 15

Item #: WBB1628334

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($46.67)

Price: $3.59
Product Information
Customer Review
Product Q&A
Manufactured from approved nut steel. Finished washer face chamfered. Class 2B thread fit before plating.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY15
    • DESCRIPTIONJam Nut
    • SIZE9/16-12
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • FINISHZinc
    • BRANDGlobal Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!