discount codeFree shipping over 300

Applied at checkout

1/4-20 St St Keps Nut - Pkg of 20

1/4-20 St St Keps Nut - Pkg of 20

Item #: WBB1659850

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 14

Price: $3.35

Quantity

Popular item in this category

8-32 USS Keps Nut - Pkg of 50

Usually ships in 2 to 5 days

Not Yet Rated

$2.37

Customers Also Viewed

Manufactured from approved nut steel. Washer-spring steel. Free spinning washer. Chamfered. Positive self-locking. Reusable.

Product Specifications

  • COUNTRY OF ORIGINImport
  • SIZE1/4-20
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • BRANDGlobal Approved
  • PACKAGE QTY20
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

14 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 St St Keps Nut - Pkg of 20

1/4-20 St St Keps Nut - Pkg of 20

Item #: WBB1659850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top