discount codeFree shipping over 300

Applied at checkout

3/8-16 Wing Nuts - 18-8 Stainless Steel Pkg Of 5

3/8-16 Wing Nuts - 18-8 Stainless Steel Pkg Of 5

Item #: WBB1664498

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $4.95

Quantity

Popular item in this category

5/8-11 USS Wing Nut - Pkg of 2

Usually ships in 2 to 5 days

Not Yet Rated

$5.40

Customers Also Viewed

3/8-16 Wing Nuts - 18-8 Stainless Steel Pkg Of 5

Wing Nuts are commonly used in applications where fasteners are often adjusted. They allow for quick knockdowns and reassembly of materials. Nuts are made of high quality stainless steel for long lasting durability and strength.

Product Specifications

  • SIZE3/8-16
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • PACKAGE QTY5
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

10 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16 Wing Nuts - 18-8 Stainless Steel Pkg Of 5

3/8-16 Wing Nuts - 18-8 Stainless Steel Pkg Of 5

Item #: WBB1664498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top