Bridge Pins
Finish
Length
Material
Price
1/8" x 2-1/2" Bridge Pin - MB Spring Wire - Zinc Clear - Made In USA - Pkg Qty 100
Finish
Zinc Clear
Material
MB Spring Wire
Size
1/8"
Length
2-1/2 in
3/32" x 1-5/8" Bridge Pin - MB Spring Wire - Zinc Clear - Made In USA - Pkg Qty 100
Finish
Zinc Clear
Material
MB Spring Wire
Size
3/32"
Length
1-5/8 in
.177" x 3-3/4" Bridge Pin - MB Spring Wire - Zinc Clear - Made In USA - Pkg Qty 25
Finish
Zinc Clear
Material
MB Spring Wire
Size
.177"
Length
3-3/4 in
Finish
316 Stainless Steel
Material
Stainless Steel
Size
1/8"
Length
2-9/16 in
Finish
302/304 Stainless Steel
Material
Stainless Steel
Size
1/16"
Length
1-9/16 in
.080" x 1-9/16" Bridge Pin - MB Spring Wire - Zinc Clear - Made In USA - Pkg Qty 250
Finish
Zinc Clear
Material
MB Spring Wire
Size
.080"
Length
1-9/16 in