Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#14 x 1-1/4 Unslotted Indented Hex Washer Plastite Alternative 48-2 FT Zinc Bake & Wax - Pkg of 2000
See all 50 items in product family

#14 x 1-1/4 Unslotted Indented Hex Washer Plastite Alternative 48-2 FT Zinc Bake & Wax - Pkg of 2000

Item #: WBB401760

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 261.95
Product Information
Customer Review
Product Q&A
14X1 1/4 Unslot Ind Hex Washer Plastite Alternative 48-2 Fully Threaded Zinc Bake & Wax. Thread Rolling┬áPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • MANUFACTURERS PART NUMBER1420LW
    • THREAD SIZE14
    • COUNTRY OF ORIGINImport
    • DRIVEUnslotted
    • HEAD Indented Hex Washer
    • FINISHZinc
    • BRANDKanebridge
    • PACKAGE QTY2000
    • LENGTH INCHES1 1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed