Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-3/4" External Crescent Ring - Stamped - Spring Steel - USA - Pkg of 65

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

1-3/4" External Crescent Ring - Stamped - Spring Steel - USA - Pkg of 65

Item #: WBB2261199

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
1-3/4" External Crescent Ring - Stamped - Carbon Spring Steel - Phosphate - USA

Radially-assembled part that uses circular deformation for retention. Narrow section height provides good clearance capabilities. Absence of teeth and deep set means lower thrust load ratings than E-clips. Install using an applicator.

Product Specifications

    • GROOVE DIAMETER1.576"
    • PACKAGE QTY65
    • MANUFACTURERS PART NUMBERC-175/B
    • STYLEStamped
    • UNIT OF MEASUREInch (Imperial)
    • COUNTRY OF ORIGINMade In USA
    • TYPEExternal Crescent Ring
    • MATERIALCarbon Spring Steel
    • SHAFT DIAMETER1-3/4"
    • FINISHPhosphate
    • BRANDRotor Clip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!