Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
13/32" External Snap Ring - Standard Duty - Stamped - Spring Steel - Zinc Yellow - USA - Pkg of 350

Rollover image to zoom in

Click image to enlarge

See all 452 items in product family

13/32" External Snap Ring - Standard Duty - Stamped - Spring Steel - Zinc Yellow - USA - Pkg of 350

Item #: WBB2261204

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
13/32" External Snap Ring - Standard Duty - Stamped - Carbon Spring Steel - Zinc Yellow - USA

Popular series of retaining rings, incorporating a tapered design in axial installations.

Product Specifications

    • PACKAGE QTY350
    • MANUFACTURERS PART NUMBERSH-040-ZD
    • CONSTRUCTIONStandard Duty
    • STYLEStamped
    • UNIT OF MEASUREInch (Imperial)
    • COUNTRY OF ORIGINMade In USA
    • TYPEExternal Snap Ring
    • MATERIALCarbon Spring Steel
    • SHAFT DIAMETER13/32"
    • FINISHZinc Yellow
    • BRANDRotor Clip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!