Snap
Material
Price
40mm External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - DIN 471 - Pkg Qty 5
Package Quantity
5
Finish
15-7 / 17-7 Stainless Steel
Shaft Diameter
40mm
Material
Stainless Steel
16mm Inverted External Snap Ring - Standard Duty - Stamped - Spring Steel - USA - Pkg Qty 100
Package Quantity
100
Finish
Phosphate
Shaft Diameter
16mm
Material
Carbon Spring Steel
85mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - Pkg Qty 5
Package Quantity
5
Finish
Phosphate
Shaft Diameter
85mm
Material
Carbon Spring Steel
1/4" Grooveless External Snap Ring - Std. Duty - Stamped - Spring Steel - Zinc Yellow - Pkg Qty 100
Package Quantity
100
Finish
Zinc Yellow
Shaft Diameter
1/4"
Material
Carbon Spring Steel
1-3/16" External Snap Ring - Standard Duty - Stamped - Spring Steel - USA - Pkg Qty 100
Package Quantity
100
Finish
Phosphate
Shaft Diameter
1-3/16"
Material
Carbon Spring Steel
63/64" External Snap Ring - Standard Duty - Stamped - Spring Steel - USA - Pkg Qty 100
Package Quantity
100
Finish
Phosphate
Shaft Diameter
63/64"
Material
Carbon Spring Steel