Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
52mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - USA - Pkg of 50

Rollover image to zoom in

Click image to enlarge

See all 452 items in product family

52mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - USA - Pkg of 50

Item #: WBB2261431

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
52mm External Snap Ring - Standard Duty - Stamped - Carbon Spring Steel - Phosphate - DIN 471 - USA

Popular series of retaining rings, incorporating a tapered design in axial installations.

Product Specifications

    • SPECIFICATIONSDIN 471
    • PACKAGE QTY50
    • MANUFACTURERS PART NUMBERDSH-052
    • CONSTRUCTIONStandard Duty
    • STYLEStamped
    • UNIT OF MEASUREMetric
    • COUNTRY OF ORIGINMade In USA
    • TYPEExternal Snap Ring
    • MATERIALCarbon Spring Steel
    • SHAFT DIAMETER52mm
    • BRANDRotor Clip
    • FINISHPhosphate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!