Housing
Material
Price
1/2" Internal Housing Ring - Stamped - 15-7/17-7 Stainless Steel - USA - Pkg Qty 25
Finish
15-7 / 17-7 Stainless Steel
Package Quantity
25
Housing Diameter
1/2"
Material
Stainless Steel
1-1/4" Internal Housing Ring - Stamped - 15-7/17-7 Stainless Steel - USA - Pkg Qty 10
Finish
15-7 / 17-7 Stainless Steel
Package Quantity
10
Housing Diameter
1-1/4"
Material
Stainless Steel
Finish
Phosphate
Package Quantity
25
Housing Diameter
2-1/2"
Material
Carbon Spring Steel
Finish
Phosphate
Package Quantity
1
Housing Diameter
200mm
Material
Carbon Spring Steel
Finish
Phosphate
Package Quantity
25
Housing Diameter
2-1/16"
Material
Carbon Spring Steel