Pan Head
Finish
Length
Material
Color
Price
Finish
Zinc
Size
#8
Material
Steel
Length
1/2 in
Finish
Zinc
Size
#8
Material
Steel
Length
3/4 in
#8 x 2-1/2 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 1250
Finish
Zinc
Size
#8
Material
Steel
Length
2-1/2 in
#8 x 1/2 Phillips Pan Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 5000
Finish
18-8 Stainless Steel
Size
#8
Material
Stainless Steel
Length
1/2 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #10 x 1-1/2", 100 Pack
Finish
Zinc
Size
#10
Material
Steel
Length
1-1/2 in
L.H.Dottie® Sheet Metal Screw, Square Pan Head, Carbon Steel, #8 x 1-1/4", 100 Pack
Finish
Zinc
Size
#8
Material
Steel
Length
1-1/4 in