Flat Head
Length Range (in)
Finish
Material
Color
Price
Length
4 in
Package Quantity
600
Size
#12
Material
Steel
#10 x 3/4 Square Drive Flat Head Full Thread Self Drilling Screw Zinc - Pkg of 7000
Length
3/4 in
Package Quantity
7000
Size
#10
Material
Steel
Length
2 in
Package Quantity
2000
Size
#8
Material
Steel
#10 x 3 Phillips Flat Self Drilling Screw Full Thread 410 Stainless Steel - Pkg of 500
Length
3 in
Package Quantity
500
Size
#10
Material
Stainless Steel
12-24X2 Phillips Flat Self Drill Screw #4 Point with Wings Full Thread Zinc Bake, Pkg of 1000
Length
2 in
Package Quantity
1000
Size
#12
Material
Steel
Length
1 in
Package Quantity
5000
Size
#10
Material
Steel