#12 x 1/2 Unslotted Indent Hex Washer Self Drill Screw FT 18-8 Stainless Steel - Pkg of 5000
See all 56 items in product family

#12 x 1/2 Unslotted Indent Hex Washer Self Drill Screw FT 18-8 Stainless Steel - Pkg of 5000

Item #: WBB399559

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 655.00
Product Information
Customer Review
Product Q&A
12X1/2 Unslotted Indent Hex Washer Self Drill Screw Full Thread 18 8 Stainless Steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • LENGTH INCHES1/2
    • PACKAGE QTY5000
    • MANUFACTURERS PART NUMBER1208KW188
    • HEAD Indented Hex Washer
    • SIZE#12
    • COUNTRY OF ORIGINImport
    • DRIVEUnslotted
    • MATERIALStainless Steel
    • BRANDKanebridge
    • FINISH18-8 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!