Pan Head
Price
5/16-18X1 1/4 Six Lobe Pan Thread Cutting Screw Type 23 Fully Threaded Zinc Bake, Pkg of 1000
Finish
Zinc
Size
5/16-18
Length
1 1/4 in
Package Quantity
1000
M2.5-0.45X5 Din 7500 C E Pan 6 Lobe Recess Thread Rolling Screw Full Thread Zinc Bake Wax 1500 pcs
Finish
Zinc
Size
M2.5
Length
5 in
Package Quantity
1500
10-24X5/8 Phillips Pan Thread Cutting Screw Type 23 Full Thrd 18 8 Stainless Steel, Pkg of 3000
Finish
Stainless Steel
Size
10-24
Length
5/8 in
Package Quantity
3000
8-32X3/8 6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax 10000 pcs
Finish
Zinc
Size
8-32
Length
3/8 in
Package Quantity
10000
M2.5-0.45X10 Din 7500 C E Pan 6 Lobe Recess Thread Rolling Screw Full Thread Zinc Bake Wax 1500 pcs
Finish
Zinc
Size
M2.5
Length
10 in
Package Quantity
1500
1/4-20X1/2 6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Black Oxide & Wax 4000 pcs
Finish
Black Oxide
Size
1/4-20
Length
1/2 in
Package Quantity
4000