Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8-16 x 2" Thumb Screw w/ Shoulder - FT - Zinc - Pkg of 200
See all 14 items in product family

3/8-16 x 2" Thumb Screw w/ Shoulder - FT - Zinc - Pkg of 200

Item #: WBB424767

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 97.95
Product Information
Customer Review
Product Q&A
3/8-16X2 Thumb Screw With Shoulder Full Thread Zinc. Thumb area enables turning by hand.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY200
    • DESCRIPTIONThumb Screw with Shoulder
    • MANUFACTURERS PART NUMBER3732TS
    • HEAD Thumb
    • SIZE3/8-16
    • LENGTH2"
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • THREADFull
    • FINISHZinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!