Our representatives are here to help you. Click the button below to chat.
Got a cartload of questions? That’s ok too. Chat with our team now.
Knowledge Center
Catalog
Chat
Customer Support
Browse History
EXCLUSIVE BRANDS
NEW PRODUCTS
Size
Finish
Length
Material
Price
1/4-20 x 1/2" Thumb Screw w/ Shoulder - FT - Zinc - Pkg of 800
Zinc
Steel
1/4-20
1/2 in
1/4-20 x 5/8" Thumb Screw w/ Shoulder - FT - Zinc - Pkg of 600
5/8 in
1/4-20 x 3" Machine Screw - Button Torx Head - T27 - Steel - Zinc - FT - UNC - USA - 100 Pk
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws. Shown with pin-drive - model comes with standard torx drive without pin in center.
Knurled Thumb Screw w/ Shoulder - 1/4-20 - 1/2" Thread - 1" Head Dia. - 5/8" Head H
Available in steel and stainless steel Solid one piece construction Straight knurl
Knurled Thumb Screw w/ Shoulder - M10 x 1.5 - 20mm Thread - 36mm Head Dia. - 23mm Head H - Pkg of 2
Knurled Thumb Screw w/ Shoulder - M8 x 1.25 - 16mm Thread - 30mm Head Dia. - 18mm Head H - Pkg of 2
Panel Thumb Screw - #6-32 - 1/2" Thread - 3/8" Head Dia. - 5/16" Head H - Stainless - Pkg of 5
Available in carbon steel with black oxide finish or 300 series stainless steel Extra large head with straight knurl One piece construction