discount codeFree shipping over 300

Applied at checkout

1/4" X 1" Fender Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

1/4" X 1" Fender Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

Item #: WBB1664306

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.95

Quantity

Popular item in this category

Customers Also Viewed

1/4" X 1" Fender Washer 304 Stainless Steel (Asme B18-22-1)

This fender washer is a flat washer with a thinner body and an increased outer diameter offering greater surface bearing. They are chosen when a large outer diameter is required for an increased bearing surface and surface load reduction.

Product Specifications

  • BRANDGlobal Approved
  • SIZE1/4"
  • OUTER DIA.1"
  • THICKNESS0.045"
  • THICKNESS TOLERANCE+/- .007"
  • GRADE304 Stainless Steel
  • MATERIALStainless Steel
  • FINISH304 Stainless Steel
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONFender Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" X 1" Fender Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

1/4" X 1" Fender Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

Item #: WBB1664306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top