Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flat Washer - 5/8" - Thru Hardened Medium Carbon Steel - Zinc Yellow - USS - Pkg of 50 - BBI 353350

Rollover image to zoom in

Click image to enlarge

See all 195 items in product family

Flat Washer - 5/8" - Thru Hardened Medium Carbon Steel - Zinc Yellow - USS - Pkg of 50 - BBI 353350

Item #: WBB2101093

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $30.95
Clearance Price: $ 17.68
Product Information
Customer Review
Product Q&A
USS Flat Washers give tightness to a joint, help prevent leakage, and distribute pressure under the head of a nut or bolt to prevent fastener from damaging materials. Hardware is constructed of high quality steel for long lasting durability.

Product Specifications

    • BRANDBrighton-Best
    • MANUFACTURERS PART NUMBER353350
    • SIZE5/8"
    • MATERIALSteel
    • FINISHZinc Yellow
    • SPECIFICATIONS METUSS
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY50
    • DESCRIPTIONFlat Washer - USS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!