Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8" Flat Washer - SAE - 21/32" I.D. - Steel - Zinc - Grade 2 - Pkg of 50

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

5/8" Flat Washer - SAE - 21/32" I.D. - Steel - Zinc - Grade 2 - Pkg of 50

Item #: WBB2200074

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.80
Product Information
Customer Review
Product Q&A
5/8" Flat Washer - SAE - 21/32" I.D. - Steel - Zinc - Grade 2 - Pkg of 50

Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.

Product Specifications

    • BRANDTitan Fasteners
    • MANUFACTURERS PART NUMBERCBS10
    • SIZE5/8"
    • INNER DIA.21/32"
    • OUTER DIA.1-5/16"
    • THICKNESS.074/.121"
    • GRADEGrade 2
    • MATERIALSteel
    • FINISHZinc
    • SPECIFICATIONS METSAE
    • COUNTRY OF ORIGINMade in USA
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY50
    • DESCRIPTIONFlat Washer - SAE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!