Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" External Tooth Lock Washer - Black Oxide - Pkg of 10000
See all 49 items in product family

1/4" External Tooth Lock Washer - Black Oxide - Pkg of 10000

Item #: WBB428417

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 141.95
Product Information
Customer Review
Product Q&A
1/4 External Tooth Lock Washer Black Oxide.

Product Specifications

    • BRANDKanebridge
    • SIZE1/4"
    • MATERIALSteel
    • FINISHBlack Oxide
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY10000
    • TYPEExternal Tooth

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed