discount codeFree shipping over 300

Applied at checkout

1/2" Split Lock Washer Hlcl Reg 316 Stainless Steel (ASME B18-21-1) Pkg Of 50

1/2" Split Lock Washer Hlcl Reg 316 Stainless Steel (ASME B18-21-1) Pkg Of 50

Item #: WBB1664548

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.00

Quantity

Popular item in this category

Customers Also Viewed

1/2" Split Lock Washer Hlcl Reg 316 Stainless Steel (ASME B18-21-1) Pkg Of 50

Medium Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion. Hardware features durable, high quality stainless steel construction for long lasting reliability and strength.

Product Specifications

  • BRANDGlobal Approved
  • SIZE1/2"
  • GRADE316 Stainless Steel
  • MATERIALStainless Steel
  • FINISH316 Stainless Steel
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY50
  • TYPEMedium
  • DESCRIPTIONSplit Lock Washer - Medium
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" Split Lock Washer Hlcl Reg 316 Stainless Steel (ASME B18-21-1) Pkg Of 50

1/2" Split Lock Washer Hlcl Reg 316 Stainless Steel (ASME B18-21-1) Pkg Of 50

Item #: WBB1664548

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top