Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1" High Alloy Regular Split Lock Washer AISI 4037 Zinc Yellow - Pkg of 70
See all 8 items in product family

1" High Alloy Regular Split Lock Washer AISI 4037 Zinc Yellow - Pkg of 70

Item #: WBB415681

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
1 INCH High Alloy Regular Split Lock Washer AISI 4037 Zinc Yellow.

Product Specifications

    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER100WS8
    • SIZE1"
    • MATERIALSteel
    • FINISHZinc Yellow
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY70
    • DESCRIPTIONSplit Lock Washer - High Alloy
    • TYPEHigh Alloy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!