Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screw Products TH1450 - #14 x 14" x 5/16" - Log, Timber & Landscape Screw - Hex Head - Pkg of 50

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Screw Products TH1450 - #14 x 14" x 5/16" - Log, Timber & Landscape Screw - Hex Head - Pkg of 50

Item #: WBB2088598

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95
Product Information
Customer Review
Product Q&A
#14 x 14" x 5/16" - Log, Timber & Landscape Screw - Hex Head - Pkg of 50

Superior alternative to spikes - they’ll install faster and have much greater holding power over traditional timber, truss and landscaping spikes. Great for landscaping timber connections, log homes, trusses and other exterior applications. ACQ Compatible - deep, wide, sharp threads cut cleanly & easily providing maximum holding power. Ceramic coating on a high quality heat treated hardened steel. Knurled Shoulder Reduces Drag.

Product Specifications

    • SPECIFICATIONS METASTM D1761
    • FULL OR PARTIAL THREADPartial
    • COARSE OR FINE THREADCoarse
    • PACKAGE QTY50
    • APPLICATIONLandscaping timber connections, log homes, trusses and other exterior applicatio
    • SIZE#14
    • COUNTRY OF ORIGINImport
    • DRIVEHex
    • FINISHPlain
    • BRANDScrew Products
    • LENGTH INCHES14
    • MANUFACTURERS PART NUMBERTH1450
    • HEAD Hex
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed