Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ken Forging K2008-ZN - Carbon Eyebolt - 3/4-10 - 2" Shank - Zinc Plated - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Ken Forging K2008-ZN - Carbon Eyebolt - 3/4-10 - 2" Shank - Zinc Plated - Made In USA

Item #: WBB1957965

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
Ken Forging K2008-ZN - Carbon Eyebolt - Plain Pattern - 3/4-10 - 2" Shank

Drop Forged Carbon Steel. ASTM A489. Fully Threaded: UNC-2A.

A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.

Product Specifications

    • EYE I.D.1-1/2"
    • SHANK DIA. & THREAD3/4-10
    • PATTERNPlain
    • SHANK LENGTH2"
    • MANUFACTURER PART NUMBERK2008-ZN
    • EYE O.D.2-13/16"
    • COUNTRY OF ORIGINMade in USA
    • BRANDKen Forging

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!