Pulls, Handles & Knobs
Height
Color
Price
J.W. Winco Straight Tubular Grip Handle - 16.55"L Natural Anodized 5/16-18 Tapped Thread
Color
Silver
Length
16.55 in
Material
Aluminum
Color
Black
Length
5.47 in
Material
Nylon Plastic
Vertical Lifting Load
506 lbs
Color
Black
Length
8.03 in
Material
Nylon Plastic
Vertical Lifting Load
550 lbs
Color
Black
Length
7.01 in
Material
Aluminum
Vertical Lifting Load
809 lbs
Color
Silver
Length
5.75 in
Material
Aluminum
Vertical Lifting Load
899 lbs
J.W. Winco Plastic Cabinet U-Handle - 4.41"L x 0.83" Dia Black fits M6 or 1/4" Socket Cap Screw
Color
Black
Length
4.41 in
Material
Fiberglass Reinforced Polypropylene
Vertical Lifting Load
265 lbs