discount codeFree shipping over 300

Applied at checkout

JW Winco - 12MEJ1/D - Plastic Solid Disk Handwheel w/ Retractable Handle - 3.94" Dia x 12mm Bore

JW Winco - 12MEJ1/D - Plastic Solid Disk Handwheel w/ Retractable Handle - 3.94" Dia x 12mm Bore

Item #: WBB1850897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.45

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 12MEJ1/D - Plastic Solid Disk Handwheel w/Retractable Handle - 3.94" Dia x 12mm Bore

Designed for applications where it is necessary for the handle to return back to starting position after operation for safety reasons or lack of space. These handwheels have the distinguishing features where the handle and the retracting mechanism are completely encased within the rim of the wheel.In the operating position, the handle is secured by a taper detent. To fold it down, it is drawn out from the tapered recess. A compression spring secures the handle in either position. Handwheel features rear finger grips. Resistant to solvents, oils, grease and other chemical agents.

Product Specifications

  • MANUFACTURERS PART NUMBER12MEJ1/D
  • ADDITIONAL INFOLocking Retractable Handle
  • DIAMETER3.94"
  • HUB CONSTRUCTIONBlack Oxide Steel
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONHigh-Impact Strength Technopolymer Plastic
  • BORE SIZE12mm
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER12MEJ1/D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 12MEJ1/D - Plastic Solid Disk Handwheel w/ Retractable Handle - 3.94" Dia x 12mm Bore

JW Winco - 12MEJ1/D - Plastic Solid Disk Handwheel w/ Retractable Handle - 3.94" Dia x 12mm Bore

Item #: WBB1850897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top