Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 14MRXLK/R - Alum Flat-Faced Spoked Handwheel w/Safety Handle 6.30" Dia x 14mm Bore-Black
See all 445 items in product family

JW Winco - 14MRXLK/R - Alum Flat-Faced Spoked Handwheel w/Safety Handle 6.30" Dia x 14mm Bore-Black

Item #: WBB1851795

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.11
Product Information
Customer Review
Product Q&A
JW Winco - 14MRXLK/R - Alum. Flat-Faced Spoked Handwheel w/Safety Handle 6.30" Dia x 14mm Bore-Black

These flat-faced spoked disk handwheels are distinguished by their modern design. These handwheels are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into the operating position it must be pulled upward 90° against the torsion spring, to a stop, and then pushed axially against the spring pressure into its hold position. By maintaining the forward thrust on the handle, the handwheel can easily be rotated. When the handle is released, the spring returns it back to the retracted position. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

    • COLOR FINISHBlack
    • ADDITIONAL INFORecessed Safety Retractable Handle
    • DIAMETER6.30"
    • MANUFACTURERS PART NUMBER14MRXLK/R
    • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Powder Coated Matte Black Pebble Finish
    • MANUFACTURER PART NUMBER14MRXLK/R
    • BORE SIZE14mm
    • TYPETwo Spoked
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!