Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 5BF08/A - Aluminum Solid Disk Handwheel w/o Handle - 6.30" Dia x .625" Bore
See all 290 items in product family

JW Winco - 5BF08/A - Aluminum Solid Disk Handwheel w/o Handle - 6.30" Dia x .625" Bore

Item #: WBB1850061

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.34
Product Information
Customer Review
Product Q&A
JW Winco - 5BF08/A - Aluminum Solid Disk Handwheel w/o Handle - 6.30" Dia x .625" Bore

This disk handwheel is distinguished by modern design. The highly polished rim and the shot blast finish does not, for most applications, require painting or other surface treatments .

Product Specifications

    • MANUFACTURERS PART NUMBER5BF08/A
    • ADDITIONAL INFOWithout Revolving Handle
    • DIAMETER6.30"
    • BRANDJ.W. Winco
    • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
    • BORE SIZE5/8"
    • TYPESolid Disk
    • COUNTRY OF ORIGINImport
    • MANUFACTURER PART NUMBER5BF08/A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!