Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 6BE39/R - Aluminum 2 Spoked Handwheel w/ Retractable Handle - 9.84" Dia x .750" Bore
See all 538 items in product family

JW Winco - 6BE39/R - Aluminum 2 Spoked Handwheel w/ Retractable Handle - 9.84" Dia x .750" Bore

Item #: WBB1850309

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
JW Winco - 6BE39/R - Aluminum 2 Spoked Handwheel w/Retractable Handle 9.84" Dia x .750" Bore

This handwheel with retractable handle is suitable for applications where the handle should occasionally be withdrawn. These handwheels have the distinguishing features where the handle and the retracting mechanism are completely encased within the rim of the wheel. In the operating position, the handle is secured by a taper detent. To fold it down, it is drawn out from the tapered recess. A compression spring secures the handle in either position.

Product Specifications

    • ADDITIONAL INFOLocking Retractable Handle
    • DIAMETER9.84"
    • MANUFACTURERS PART NUMBER6BE39/R
    • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
    • MANUFACTURER PART NUMBER6BE39/R
    • BORE SIZE3/4"
    • TYPETwo Spoked
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!