discount codeFree shipping over 300

Applied at checkout

3/16D 1/4 Grip 18-8 Stainless Steel Rivet - Pkg of 6

3/16D 1/4 Grip 18-8 Stainless Steel Rivet - Pkg of 6

Item #: WBB1664430

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 16

Price: $2.90

Quantity

Newer version available for just $155.05 more

Customers Also Viewed

The Dome Head blind rivet is the most widely available and commonly used head style. The dome head flange offers good bearing surface and is suitable for many applications.

Product Specifications

  • COUNTRY OF ORIGINImport
  • PACKAGE QUANTITY6
  • TYPEDome Head
  • FINISHStainless Steel
  • GRIP RANGE INCHES1/4
  • DIAMETER INCHES3/16
  • MATERIAL18-8 Stainless Steel
  • BRANDGlobal Approved
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

16 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/16D 1/4 Grip 18-8 Stainless Steel Rivet - Pkg of 6

3/16D 1/4 Grip 18-8 Stainless Steel Rivet - Pkg of 6

Item #: WBB1664430

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top