Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Wave Springs

12 Results

Availability

Brand

Diameter

View All Diameter

Height Range (in)

12 Results
Compare
6
6
Minimum purchase quantity is 6
$11.25
Ships within 1 Business Day

Deflection

0.03 in

Load at Deflection

4-7  lbs

Package Quantity

25

Diameter

0.531 in

Compare
BESTSELLER
6
6
Minimum purchase quantity is 6
$11.50
Ships within 1 Business Day

Deflection

0.015 in

Load at Deflection

0.5-1 lbs

Package Quantity

25

Diameter

0.243 in

Compare
6
6
Minimum purchase quantity is 6
$12.75
Ships within 1 Business Day

Deflection

0.128 in

Load at Deflection

98-142  lbs

Package Quantity

1

Diameter

3.917 in

Compare
BESTSELLER
6
6
Minimum purchase quantity is 6
$10.75
Ships within 1 Business Day

Deflection

0.025 in

Load at Deflection

3-5  lbs

Package Quantity

25

Diameter

0.44 in

Compare
5
5
Minimum purchase quantity is 5
$12.50
Ships within 1 Business Day

Deflection

0.148 in

Load at Deflection

115-165  lbs

Package Quantity

1

Diameter

3.37 in

Compare
5
5
Minimum purchase quantity is 5
$13.75
Ships within 1 Business Day

Deflection

0.036 in

Load at Deflection

8-12  lbs

Package Quantity

25

Diameter

0.839 in