discount codeFree shipping over 300

Applied at checkout

Sunnex Plate Mounted Leveling Caster - 600 lb Capacity

Sunnex Plate Mounted Leveling Caster - 600 lb Capacity

Item #: WBB553086

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Stud Mounted
  • Plate Mounted

Plate Mounted

  • SELECT
  • 300 Lbs.
  • 600 Lbs.
  • 1000 Lbs.

600 Lbs.

Price: $71.95

Quantity Discount

  • Buy 1-4 $71.95 ea.
  • Buy 5-9 $66.95 ea.
  • Buy 10+ $61.95 ea.

Quantity

Popular item in this category

Sunnex Stud Mounted Leveling Caster - 600 lb Capacity

Usually ships in 5 to 8 days

Not Yet Rated

$71.95

Customers Also Viewed

Sunnex Plate Mounted Leveling Caster - 600 lb Capacity

This Level Caster Product fits every mounting requirement neatly into one package; offering the functionality of three products for the price of just one. The Level Caster incorporates a high-grade nylon wheel for easy movement, a mount for precise leveling, and a rubber pad for anti-vibration control.
  • Anti-vibration control, NBR pad
  • Easy hand leveling adjustment
  • 360° freedom of motion
  • Die-cast aluminum frame
  • Dual mounting designs
  • High quality nylon wheel

Product Specifications

  • BRANDSunnex Mounts
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERSLC-600P
  • TYPEPlate Mounted
  • UNIT OF MEASUREMENTInch (Imperial)
  • LOAD CAPACITY RANGE (LBS.)500 - 1000 Lbs.
  • LOAD CAPACITY (LBS.)600 Lbs.
  • HEIGHT4.02"
  • COUNTRY OF ORIGINImport
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
Sunnex Plate Mounted Leveling Caster - 600 lb Capacity

Sunnex Plate Mounted Leveling Caster - 600 lb Capacity

Item #: WBB553086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top