Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Machine Leveling Mounts

Machine leveling mounts are specialized components used to level and stabilize machinery and equipment. They are designed to absorb vibrations, dampen noise, and provide stability by compensating for uneven surfaces or floor irregularities. Machine leveling mounts consist of a base plate, leveling bolt, and a spring element that isolates the machine from external vibrations and shocks. They are ideal for manufacturing plants, machine shops, production facilities, and laboratories for installing heavy or sensitive machinery and equipment.
229 Results

Availability

Special Price

Type

View All Type

Brand

View All Length
View All Width
View All Material
View All Height
View All Color
229 Results
Compare
BESTSELLER
1
1
$3.46
Ships within 1 Business Day

Weight Capacity

434 Ft. Lbs. lb-ft

Base Diameter

1.56 in

Thread

5/16-18 in

Height

1.00 in

Compare
1
1
$40.95
Ships within 1 Business Day

Base Diameter

3.38 in

Height

1.00 in

Unit of Measurement

Inch (Imperial)

Compare
BESTSELLER
1
1
$1.78
Ships within 1 Business Day

Weight Capacity

154 Ft. Lbs. lb-ft

Base Diameter

1.00 in

Thread

1/4-20 in

Height

0.50 in

Compare
1
1
$2.03
Ships within 1 Business Day

Weight Capacity

200 Ft. Lbs. lb-ft

Base Diameter

1.00 in

Thread

1/4-20 in

Height

1.00 in

Compare
SALE
1
1
$0.91was $1.62
Save $0.71 (44%)
Ships within 1 Business Day

Weight Capacity

214 Ft. Lbs. lb-ft

Base Diameter

1.00 in

Thread

1/4-20 in

Height

0.50 in

Compare
1
1
$1.36
Ships in 3 Business Days

Weight Capacity

289 Ft. Lbs. lb-ft

Base Diameter

0.79 in

Thread

M6 x 1.0 in

Height

15 mm