Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Guardian Equipment

Model # :WB240437

MPN #: G1101

Guardian Equipment Faucet Mounted Eye Wash Unit, G1101

Product Description
Converts most faucets into an emergency eye wash. Aerated outlet heads are mounted 5" apart and angle forward and inward toward user. Outlet heads deliver a soft flow of water for gentle rinsing action. The angle of the heads is adjustable to permit ease of access and avoid splashing on the counter or the floor. Dust covers are included to protect outlet heads. Brass diverter valve makes it easy for hands free operation. Does not include identification sign.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Head Diameter1 in
Inlet Size55/64-27 Female in

Product Details

Assembly RequiredNo
TypeEyewash Station
Eyewash Handle MaterialAluminum
ColorSilver
Eyewash Flow Rate1.8 gal/min
Eye/Face Wash Spray HeadsStandard
Number of Heads2
Mounting LocationFaucet Mount
MaterialSteel
Valve TypeBrass
DescriptionEyeSafe™ Outlet Heads Mounted 5" Apart
Manufacturers Part NumberG1101
Eyewash Flow Pressure30 psi
Fitting MaterialChrome Plated Brass
Eyewash ActivationPull Knob
BrandGuardian Equipment

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014
ADA CompliantNo