Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian Equipment

Model # :WB994100

MPN #: G1814P

Guardian Equipment Eye Wash Fountain, G1814P

Product Description
EMERGENCY WASH STATION
In the event of accidental chemical splash, your safety and health depend upon how quickly you can be treated. These systems provide immediate and effective first aid treatment required. All models come with a ANSI compliant identification sign and meet ANSIStandard Z358.1-1998 specifications.
Guardian Equipment Eye Wash Fountain, G1814P
Units have two GS-Plus spray heads to deliver water in a soft, widespray rather than a solid, narrow stream. The user receives more water over a wider area. Spray heads have "flip top" dust cover, internal flow control and filter to remove impurities from water flow. 1/2" IPS stay open ball valve permits "hands free" operation.
High Impact Plastic
PRICE
$299.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth13-3/4 in
Weight6 lbs
Bowl Diameter11-1/2 in
Head Diameter1-1/2 in
Inlet Size1/2 NPT in

Product Details

Assembly RequiredYes
Mounting LocationWall Mount
MaterialPlastic
Manufacturers Part NumberG1814P
Eyewash Flow Pressure30 psi
Fitting MaterialChrome Plated Brass
Eyewash ActivationPush Handle
Bowl Color FamilyOrange
BrandGuardian Equipment
TypeEyewash Station
Eyewash Handle MaterialAluminum
ColorOrange
Eyewash Flow Rate1.8 gal/min
Pipe MaterialChrome Plated Brass
Eye/Face Wash Spray HeadsGS-Plus™
Number of Heads2
Valve TypeChrome Plated Brass
DescriptionEyewash, ABS Plastic Bowl
Bowl MaterialABS Plastic

Compliance & Certifications

ADA CompliantNo
ANSI CertificationANSI Z358.1-2014