Fryers
Free Shipping
Brand
Type
Voltage
Certifications
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Toaster Oven, 10" x 15" x 7.5", OV202 This classic stainless steel toaster oven not only toasts, it bakes and broils. This unit features a large internal capacity, power indicator light, two position wire rack and swing open crumb tray for easy cleaning. This unit also includes a PTFE coated non-stick oven pan and oven rack. Household use only.
Lime ready-to-use snow cone syrup, packaged (4) 1 gallon containers per case. The standard syrup flavoring serving is typically 1 ounce per 6 ounce snow cone / shave ice. Each gallon (128 oz) should yield approximately 100 servings, for a total of 400 servings per case. Individual quantities NOT available - only sold (4) gallons per case. PLEASE NOTE: Due to the size and weight of this item - freight charges can cost more than the item itself.
Toast up to 225 slices per hour with the Waring® WCT708 Medium-Duty 4-Slot Toaster. Electronic browning controls let you set separate browning levels for each set of slices. Four extra-wide slots and self-centering bread racks are perfect for bagels, sliced bread and more. A removable crumb tray for each pair of slots provides fast and easy cleanup. Features: Brushed stainless steel housing with removable crumb tray Four 1-3/8" extra-wide slots Separate electronic browning controls Self-centering bread racks for all slots Specs: Model: WCT708 Width: 16 inches Height: 4.5 inches Depth: 4.5 ...
Features Uniformly toasts bagels, as well as regular bread, Texas toast, frozen waffles and many other foods Four 1-1/2 inch extra-wide slots for bagels Bagel/Bread selector switch - Bagel setting toasts on one side; Bread setting toasts on both sides Easily replaceable industrial heating plates Up to 360 slices per hour Electronic browning controls and carriage control lift levers Dishwasher-safe crumb tray 6-20P 6-20P Limited One Year Warranty
Fuzzy Navel ready-to-use snow cone syrup, packaged (4) 1 gallon containers per case. The standard syrup flavoring serving is typically 1 ounce per 6 ounce snow cone / shave ice. Each gallon (128 oz) should yield approximately 100 servings, for a total of 400 servings per case. Individual quantities NOT available - only sold (4) gallons per case. PLEASE NOTE: Due to the size and weight of this item - freight charges can cost more than the item itself.