- Uniformly toasts bagels, as well as regular bread, Texas toast, frozen waffles and many other foods
- Four 1-1/2 inch extra-wide slots for bagels
- Bagel/Bread selector switch - Bagel setting toasts on one side; Bread setting toasts on both sides
- Easily replaceable industrial heating plates
- Up to 360 slices per hour
- Electronic browning controls and carriage control lift levers
- Dishwasher-safe crumb tray
- 6-20P 6-20P
- Limited One Year Warranty
Waring WCT850 - Toaster Commercial Heavy Duty 208V 2800W
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$789.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 10-1/2 in |
| Height | 9 in |
| Weight | 22 lbs |
Product Details
| Capacity | 4 Slices |
| Voltage | 208 V |
| Watts | 2800 W |
| Description | Toaster |
| Manufacturers Part Number | WCT850 |
| Amperage | 13.5 A |
| Brand | Waring |
Compliance & Certifications
| Certifications | ETL, NSF |