Classic Coffee Connections OV202 - Toaster Oven, 10" x 15" x 7.5"
Write a Review
|
Questions & Answers (0)
Product Description
Toaster Oven, 10" x 15" x 7.5", OV202
This classic stainless steel toaster oven not only toasts, it bakes and broils. This unit features a large internal capacity, power indicator light, two position wire rack and swing open crumb tray for easy cleaning. This unit also includes a PTFE coated non-stick oven pan and oven rack. Household use only.
This classic stainless steel toaster oven not only toasts, it bakes and broils. This unit features a large internal capacity, power indicator light, two position wire rack and swing open crumb tray for easy cleaning. This unit also includes a PTFE coated non-stick oven pan and oven rack. Household use only.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 10 in |
| Height | 7-1/2 in |
| Weight | 13 lbs |
Product Details
| Color | Silver |
| Hertz | 60 Hz |
| Style | Toaster Oven |
| Voltage | 120 V |
| Watts | 1440 W |
| Description | Stainless Steel Toaster Oven |
| Manufacturers Part Number | OV202 |
| Brand | Classic Coffee Concepts |
Compliance & Certifications
| Certifications | UL |